Enclosure, NEMA 4X, Hinge Cover, 12" x 12" x 6", Stainless Steel

Item #: 0163312

Cat #: SCE1212CHNFSS

UPC:

$ 566.82 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Stainless Steel
Also known as: SCE1212CHNFSS, SAGSCE1212CHNFSS

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Stainless Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X