WALLPK 18W NEUTW/ BACKPL PC

Item #: 0163309

Cat #: WPLED18N/PC

UPC: 019813196114

$ 552.50 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 18W NEUTRAL LED with BACKPLATE & JUNCTION BOX BRONZE + 120V PHOTOCELL

Overview

LPACK WALLPACK 18W NEUTRAL LED with BACKPLATE & JUNCTION BOX BRONZE + 120V PHOTOCELL
Also known as: 019813196114, WPLED18N/PC, RABWPLED18NPC

Specifications

Wattage: 18
Type: LED
Color: Bronze
Wattage: 18
Color: Bronze
Type: LED