8 Bare Stranded Copper Wire, 2500 Ft.

Item #: 0163284

Cat #: 8BCSTRX2500

UPC:

$ 1.07 FT
Company wide:
0 in stock
Documents & Guides
8 AWG Bare Stranded Copper Wire, 2500 Ft. Length

Overview

8 AWG Bare Stranded Copper Wire, 2500 Ft. Length
Also known as: 8BCSTRX2500

Specifications

Length: 2500 ft
Conductors: 1
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 2500 ft
Gauge: 8 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper