Coil, Replacement, A200, 110/120VAC, 30/60A, 2-3P

Item #: 0163260

Cat #: 7874A93G01

UPC: 786678012377

$ 894.32 EA
Company wide:
0 in stock
Documents & Guides
110/120 Volt AC, Replacement Coil, A200, 30/60 Amp, 2 - 3-Pole

Overview

110/120 Volt AC, Replacement Coil, A200, 30/60 Amp, 2 - 3-Pole
Also known as: 786678012377, 7874A93G01, CUT7874A93G01

Specifications

Volts AC Control: 110/120
Poles: 3, 2
Mounting: Contactor
Type: Coil
Amps: 30, 60
Volts AC Control: 110/120
Mounting: Contactor
Amps: 30, 60
Poles: 3, 2
Type: Coil