Plgmd 6ft. 2 Crt 18in. Oc 2000 Gray

Item #: 0163216

Cat #: G20GBA618

UPC: 786776096798

$ 95.42 EA
Company wide:
0 in stock

Overview

W-mold G20gba618 Gry 4w2ckt P lugmld
Also known as: 786776096798, G20GBA618, WMDG20GBA618

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel