Wire Guard, Mercmaster Fixtures, 11"

Item #: 0163213

Cat #: KGU2

UPC: 781381549394

$ 76.97 EA
Company wide:
0 in stock
Documents & Guides
Wire Guard, Mercmaster Fixtures, Length: 11 inch

Overview

Wire Guard, Mercmaster Fixtures, Length: 11 inch
Also known as: 781381549394, KGU2, APPKGU2

Specifications

Color: Gray
Type: Wire Guard
Length: 11 in
Material: Aluminum
Color: Gray
Length: 11 in
Type: Wire Guard
Material: Aluminum