Surge Protection Device, Panelboard, PRL1A,2A,3A,3E, 160 Kaic, 120/208YVAC

Item #: 0163205

Cat #: SPD160208Y2A

UPC: 786685317960

$ 3195.04 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, For direct bus mounted panel boards (PRL1a, 2a, 3a, 3E), 160 kAIC, 120/208V wye (4W+G), Standard feature package, Internal integrated mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

Overview

Surge Protection Device, SPD series, For direct bus mounted panel boards (PRL1a, 2a, 3a, 3E), 160 kAIC, 120/208V wye (4W+G), Standard feature package, Internal integrated mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.

Also known as: 786685317960, SPD160208Y2A, CUTSPD160208Y2A

Specifications

Mounting: Panel
Type: SPD
Volts AC: 120/208Y
Mounting: Panel
Volts AC: 120/208Y
Type: SPD