16 AWG TFN, Brown, 500'

Item #: 0163200
Cat #: 16TFNSOLBROX500
UPC:
$ 0.16 FT
Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 500 Ft. Spool

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 500 Ft. Spool
Also known as: 16TFNSOLBROX500

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Solid
Color: Brown
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)