ETN FAZ-D30/2 UL 1077 Industrial Mi

Item #: 0163194

Cat #: FAZ-D30/2

UPC: 015081639704

Company wide:
0 in stock
Documents & Guides
ETN FAZ-D30/2 UL 1077 Industr

Overview

ETN FAZ-D30/2 UL 1077 Industr
Also known as: 015081639704, FAZ-D30/2, CUTFAZD302

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D