ETN FAZ-D16/2 UL 1077 Industrial Mi

Item #: 0163191

Cat #: FAZ-D16/2

UPC:

Company wide:
0 in stock
Documents & Guides
ETN FAZ-D16/2 UL 1077 Industr

Overview

ETN FAZ-D16/2 UL 1077 Industr
Also known as: FAZ-D16/2, CUTFAZD162

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D