2-1/2" Kwk-Fit® EMT, Set-Screw, Steel, 10' Length

Item #: 0163180

Cat #: 212EKF

UPC: 091111030277

Company wide:
0 in stock
Documents & Guides
Kwk-Fit® EMT, 2-1/2 Inch, 10 Foot Length, Built-In Set-Screw Coupling

Overview

Kwk-Fit® EMT, 2-1/2 Inch, 10 Foot Length, Built-In Set-Screw Coupling
Also known as: 091111030277, 212EKF

Specifications

Type: Set-Screw
Material: Steel
Length: 10 ft
Diameter: 2 1/2 in
Type: Set-Screw
Length: 10 ft
Material: Steel
Diameter: 2 1/2 in