3/4" Max-Loc® Straight Cord Grip, 0.375-0.437"

Item #: 0163178

Cat #: 5624

UPC: 786788722104

$ 11.58 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.375 Inch - 0.437 Inch.

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.375 Inch - 0.437 Inch.
Also known as: 786788722104, 5624, WOO5624

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.375 - 0.437 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.437 in
Material: Nylon