Breaker, 20/50A, 1/2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0163162

Cat #: BQC2502120

UPC: 786676371827

$ 67.17 EA
Company wide:
0 in stock
CTL Quadplex Breaker, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 50 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 50 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676371827, BQC2502120, CUTBQC2502120

Specifications

Volts AC: 120, 240
Amps: 20, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 50
Family / Style: BR