GALV BACK PNL FOR AM864

Item #: 0163160

Cat #: PG86

UPC: 085339982012

$ 6.73 EA
Company wide:
0 in stock
Documents & Guides
Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Galvannealed steel Size:6.75" x 4.88" x .075" Color:Silver - Galvanized Mounting:4 screws

Overview

Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Galvannealed steel Size:6.75" x 4.88" x .075" Color:Silver - Galvanized Mounting:4 screws
Also known as: 085339982012, PG86, ALLPG86

Specifications

Material: Steel
Width: 4.880 in
Height: 6.750 in
Depth: 0.080 in
Material: Steel
Height: 6.750 in
Width: 4.880 in
Depth: 0.080 in