Corrosion Resistant Pushbutton Operator

Item #: 0163156

Cat #: E34PB4

UPC: 782113704326

$ 86.15 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Square Multifunction Pushbutton, Non-illuminated, Yellow Momentary Flush Operator, No Light Unit

Overview

30.5 Mm, Square Multifunction Pushbutton, Non-illuminated, Yellow Momentary Flush Operator, No Light Unit

Eaton’s E34 series 30.5 mm pushbutton line features the same rugged die-cast construction of our 10250T line with an additional two-layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion-resistant surface that has passed a demanding 600 hour, salt spray test. Note that the industry standard for this 4X test requires only 200 hours.

Also known as: 782113704326, E34PB4, CUTE34PB4

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4