Slide Dimmer, Decorator, 1000W, 3-Way, Diva, White

Item #: 0163096

Cat #: DV-103P-WH

UPC: 027557688017

$ 129.68 EA
Company wide:
0 in stock
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White

Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in white

Also known as: 027557688017, DV-103P-WH, LUTDV103PWH

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: White
Family / Style: Diva
Light Technology: Halogen, Incandescent
Mounting: Surface
Wattage: 1000
Dimmable: Yes