Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase, NEMA 4X

Item #: 0163088

Cat #: E20208100RKIT

UPC: 781798045045

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase, NEMA 4 X

Overview

Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase, NEMA 4 X
Also known as: 781798045045, E20208100RKIT, EMNE20208100RKIT

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Volts AC: 208
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 100
Volts AC: 208