1' x 4' LED Troffer, 32W, 4000K

Item #: 0163074

Cat #: AX-PL1-32W40K-T

UPC:

Company wide:
0 in stock
Documents & Guides
LED Suspended Panel Light: 0-10V Dimming, Watts: 32, Volts: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 4000K. Beam Angle: 110°. Acrylic Lens

Overview

LED Suspended Panel Light: 0-10V Dimming, Watts: 32, Volts: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 4000K. Beam Angle: 110°. Acrylic Lens
Also known as: AX-PL1-32W40K-T, AXLAXPL132W40KT

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Angle: 110°
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: LED
Angle: 110°