1' x 4' LED Troffer, 32W, 100-277V, 4000K

Item #: 0163060

Cat #: AX-PL1-32W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3000, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 32, Volt: 100-277, Dimensions: 1' x 4', Life: 200,000 Hours, Lumens: 3000, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: AX-PL1-32W40K, AXLAXPL132W40K

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Wattage: 32
Light Technology: LED
Volts AC Range: 120 - 277