3/0 AWG THHN/THWN-2 Stranded Copper, Black 500'

Item #: 0163059

Cat #: 3ATHHNCSTRBLAX500

UPC: 980100234102

$ 6.45 FT
Company wide:
17,564 in stock
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100234102, 3ATHHNCSTRBLAX500

Specifications

Gauge: 3/0 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded