SLIM 6" SQUARE 900 LM 27K 80CRI 120V WHT

Item #: 0163048

Cat #: S6S827K10

UPC: 662057988849

Company wide:
0 in stock
Documents & Guides
No Documents Available
Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion

Overview

Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion
Also known as: 662057988849, S6S827K10, LOLS6S827K10

Specifications

Mounting: Recessed
Shape: Square
Color: White
Mounting: Recessed
Color: White
Shape: Square