1500W 120/240V Wall Heater, White, w/Stat

Item #: 0163042

Cat #: 9815WH

UPC: 784891328169

$ 368.12 EA
Company wide:
0 in stock
Documents & Guides
Broan® Wall Heater, High-Capacity, 1,500-watt heater at 120 or 240 volts, refer to Installation Guide for proper wiring connections for 120V or 240V operation. With thermostat. White grill.

Overview

Broan® Wall Heater, High-Capacity, 1,500-watt heater at 120 or 240 volts, refer to Installation Guide for proper wiring connections for 120V or 240V operation. With thermostat. White grill.
Also known as: 784891328169, 9815WH, NUT9815WH

Specifications

Wattage: 1500
Volts AC: 120, 240, 208
Color: White
Material: Steel
Wattage: 1500
Color: White
Volts AC: 120, 240, 208
Material: Steel