Fitting,Entrance End,WH,EA

Item #: 0163033

Cat #: T70EEWH

UPC: 074983631148

Add to cart for price
Company wide:
0 in stock
Entrance End Fitting, Screw-On, for T-70, PVC, White, 0.5'

Overview

Entrance End Fitting, Screw-On, for T-70, PVC, White, 0.5'
Also known as: 074983631148, T70EEWH, PDTT70EEWH

Specifications

Color: White
Material: Steel
Length: 6.090 in
Height: 2.860 in
Width: 5.710 in
Color: White
Length: 6.090 in
Width: 5.710 in
Material: Steel
Height: 2.860 in