Portable Cord, Type SOOW, 16/4, Yellow, 250' Reel

Item #: 0162989

Cat #: 164SOOWAYELMUSX250

UPC: 980130425600

$ 1.78 FT
Company wide:
1,500 in stock
Documents & Guides
Portable Cord, Type SOOW, 16/4, Yellow, 250' Reel

Overview

Portable Cord, Type SOOW, 16/4, Yellow, 250' Reel

SOWA cord, often referred to as SOOW cord, is a type of flexible, portable power cable designed for heavy-duty industrial use. The "S" denotes its extra hard service rating (600V), the "OO" signifies oil-resistant jacket and insulation, and the "W" indicates water and weather resistance. It's known for its durability and flexibility, making it suitable for a variety of applications where power needs to be delivered to equipment in demanding environments.

Also known as: 980130425600, 164SOOWAYELMUSX250, 164SOOWYELMUSX250

Specifications

Length: 250 ft
Material: Copper
Gauge: 16 AWG
Conductors: 4
Color: Yellow
Length: 250 ft
Gauge: 16 AWG
Color: Yellow
Material: Copper
Conductors: 4