SOOW Portable Cord, 14/4, Yellow, 250', Rated 105°C, 600V

Item #: 0162986

Cat #: 144SOOWAYELMUSX250

UPC: 980130425907

$ 2.85 FT
Company wide:
500 in stock
Documents & Guides
(4) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.575".

Overview

(4) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.575".

SOOW cord is a type of heavy-duty, flexible, portable power cable designed for use in demanding industrial and commercial applications. It's characterized by its oil and water resistance, making it suitable for both indoor and outdoor use in harsh environments. The name SOOW is an acronym: "S" for service grade, "OO" for oil-resistant insulation and jacket, and "W" for weather-resistant.

Also known as: 980130425907, 144SOOWAYELMUSX250, 144SOOWYELMUSX250

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Color: Yellow
Jacket: Rubber
Material: Copper
Gauge: 14 AWG
Color: Yellow
Length: 250 ft
Volts AC: 600
Conductors: 4