SOOW Portable Cord, 12/3, Yellow, 250', Rated 105°C, 600V

Item #: 0162984

Cat #: 123SOOWAYELMUSX250

UPC: 980130426102

$ 3.06 FT
Company wide:
1,628 in stock
Documents & Guides
Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel

Overview

Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel

SOOW is designed for extra hard usage on industrial equipment, heavy tools, motor and welding leads, power extensions, portable machinery, sound equipment, portable stage lights, marine dockside power and mining applications.

Also known as: 980130426102, 123SOOWAYELMUSX250, 123SOOWYELMUSX250, 12-3 SO yellow, 123SOYEL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Conductors: 3
Material: Copper
Color: Yellow
Length: 250 ft
Gauge: 12 AWG
Volts AC: 600