Mounting Box/Angle Adaptor, 200A, Powertite Series, 2" Thread

Item #: 0162964

Cat #: AJA620

UPC: 781381130929

$ 598.31 EA
Company wide:
3 in stock
Adapter and box for 200 Amp

Overview

Adapter and box for 200 Amp

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381130929, AJA620, APPAJA620, gen plug backer box

Specifications

Amps: 200
Type: Adapter
Size: 2
Amps: 200
Size: 2
Type: Adapter