Pico Wireless Control, 3-button, light icons in white

Item #: 0162900

Cat #: PJ2-3B-GWH-L01

UPC: 784276067454

$ 28.19 EA
Company wide:
5 in stock
Documents & Guides
LUT PJ2-3B-GWH-L01 PICO RF 434 W LED-PJ2-3B-GWH-L01

Overview

LUT PJ2-3B-GWH-L01 PICO RF 434 W LED-PJ2-3B-GWH-L01

Pico Wireless Control, 3-button, light icons in white

Also known as: 784276067454, PJ2-3B-GWH-L01, LUTPJ23BGWHL01

Specifications

Color: White
Mounting: Knuckle
Type: Light Icons
Color: White
Type: Light Icons
Mounting: Knuckle