
Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing
Item #: 0162833
Cat #: E56CDL50A2E
UPC: 782113591971
$ 738.27 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 50 mm (2 Inches) Sensing Range, 2-Wire, 20 - 250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, N.O. or N.C. Output
Overview
Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 50 mm (2 Inches) Sensing Range, 2-Wire, 20 - 250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, N.O. or N.C. Output
Also known as: 782113591971, E56CDL50A2E, CUTE56CDL50A2E
Specifications
| Amps: | 0.400 |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Range: | 2 in, 50 mm |
| Material: | PPS |
| Volts AC Range: | 20 - 250 |
| Amps: | 0.400 |
| Range: | 2 in, 50 mm |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Material: | PPS |