110 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0162831

Cat #: LPJ-110SP

UPC: 051712523417

$ 387.69 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

110 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523417, LPJ-110SP, BUSLPJ110SP

Specifications

Mounting: Blade
Amps: 110
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Amps: 110
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA