Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 0162825

Cat #: DG324FGK

UPC: 786685175607

$ 1102.97 EA
Company wide:
0 in stock
Documents & Guides
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14"

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14"
Also known as: 786685175607, DG324FGK, CUTDG324FGK

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1