15A Industrial Grade Duplex Receptacle, 5-15R, Black

Item #: 0162817

Cat #: 5262-S1E

UPC: 078477711576

$ 23.73 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Also known as: 078477711576, 5262-S1E, LEV5262S1E

Specifications

Color: Black
Amps: 15
Type: Controlled
Material: Nylon
NEMA Configuration: 5-15R
Color: Black
Type: Controlled
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon