15A Industrial Grade Duplex Receptacle, 5-15R, Gray

Item #: 0162813

Cat #: 5262-S1G

UPC: 078477711545

$ 23.73 EA
Company wide:
2 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray
Also known as: 078477711545, 5262-S1G, LEV5262S1G

Specifications

Color: Gray
Amps: 15
Type: Controlled
Material: Nylon
NEMA Configuration: 5-15R
Color: Gray
Type: Controlled
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon