RadioRA 2 Wall Mount Keypad, Black

Item #: 0162802

Cat #: RRD-W3BRL-BL

UPC: 027557771870

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Black.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in black

Also known as: 027557771870, RRD-W3BRL-BL, LUTRRDW3BRLBL

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2