Bjs61 Jumper Bar 10 Pole

Item #: 0162793

Cat #: 0168 485.27

UPC: 662019961286

$ 4.40 EA
Company wide:
35 in stock
Documents & Guides
Abb 0168-485.27 Jumper Bar bjs61 10 Poles

Overview

Abb 0168-485.27 Jumper Bar bjs61 10 Poles
Also known as: 662019961286, 0168 485.27, ENT1SNA168485R2700

Specifications

Color: Gray
Family / Style: Entrelec
Color: Gray
Family / Style: Entrelec