Fiberglass Extension Ladders

Item #: 0162756

Cat #: D6020-2

UPC: 051751028560

$ 349.91 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D6000-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 17 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 250 Lb; Rail: 3-3/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 8.700; Fly Width: 15-3/4 In Outside Rails

Overview

Werner; Extension Ladder; Series D6000-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 17 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 250 Lb; Rail: 3-3/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 8.700; Fly Width: 15-3/4 In Outside Rails

The D6020-2 20ft Fiberglass Extension Ladders have non-conductive side rails and a duty rating of 250lb. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The rail shields protect the bottom of the rail and the SHU-LOK® shoe pivots easily for use on hard or penetrable surfaces. The exclusive ALFLO® rung joint guarantees TWIST-PROOF® performance.

Also known as: 051751028560, D6020-2, WERD60202

Specifications

Material: Fiberglass
Material: Fiberglass