
$ 332.07 EA
Company wide:
5
in stock
Documents & Guides
HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
Overview
HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
The nVent HOFFMAN HOFHF0516414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510341954, HF0516414, HOFHF0516414
Specifications
| Color: | Light Gray |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Plastic |
| Diameter: | 5 in |
| Height: | 5 in |
| Special Program: | Hoffman On Demand |
| Color: | Light Gray |
| Material: | Plastic |
| Height: | 5 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Diameter: | 5 in |
| Special Program: | Hoffman On Demand |