ETN S811+V36P3S Non-combination Sof

Item #: 0162709

Cat #: S811+V36P3S

UPC: 786685559124

$ 10322.02 EA
Company wide:
0 in stock
CUT S811+V36P3S SOFT STARTER 290MM 360A PUMP CONTROL W/ OPT INSIDE DELTA

Overview

CUT S811+V36P3S SOFT STARTER 290MM 360A PUMP CONTROL W/ OPT INSIDE DELTA
Also known as: 786685559124, S811+V36P3S, CUTS811+V36P3S

Specifications

Poles: 3
Amps: 360
Type: Pump Controller
Poles: 3
Type: Pump Controller
Amps: 360