Base Spacer, Type: Snap-Loc, Size: 3" x 3", Material: Non-Metallic

Item #: 0162626

Cat #: S288LLN

UPC: 034481004318

$ 2.94 EA
Company wide:
138 in stock
Documents & Guides
Base Spacer, Type: Snap-Loc, Size: 3 x 3 Inch, Material: Non-Metallic

Overview

Base Spacer, Type: Snap-Loc, Size: 3 x 3 Inch, Material: Non-Metallic

3 Inches x 3 Inches Snap-Loc Styrene Base Spacer

Also known as: 034481004318, S288LLN, CARS288LLN, PVC CHAIR

Specifications

Diameter: 3 in
Diameter: 3 in