3" X 3" Intermediate Spacer

Item #: 0162623

Cat #: S289LLN

UPC: 034481004509

$ 3.12 EA
Company wide:
79 in stock
Documents & Guides
Intermediate Spacer- 3" Duct X 3" Separation, Material: Non-Metallic.

Overview

Intermediate Spacer- 3" Duct X 3" Separation, Material: Non-Metallic.

Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.

Also known as: 034481004509, S289LLN, CARS289LLN

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC