SEL SW 2P SPR-R BK KNB C1

Item #: 0162612

Cat #: E34VEBK1

UPC: 782113722986

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two position, Knob, Black actuator

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two position, Knob, Black actuator

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113722986, E34VEBK1, CUTE34VEBK1

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4