PB 1/2 SHRD R VERT

Item #: 0162608

Cat #: E34EVB2

UPC: 782113702445

$ 86.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Corrosion Resistant Pushbutton, Class I Division 2, Half shrouded, Red Actuator, Non-illuminated, Vertical Mounting, Momentary, Guarded, E34 Series

Overview

Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Corrosion Resistant Pushbutton, Class I Division 2, Half shrouded, Red Actuator, Non-illuminated, Vertical Mounting, Momentary, Guarded, E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113702445, E34EVB2, CUTE34EVB2

Specifications

Size: 30 mm
Size: 30 mm