30mm Corrosion Resistant Pushbutton, Green

Item #: 0162605

Cat #: E34EB3

UPC: 782113702308

$ 22.90 EA
Company wide:
2 in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Also known as: 782113702308, E34EB3, CUTE34EB3

Specifications

Type: Extended, Non-Illuminated, Momentary
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green