$ 36.84 EA
Company wide:
28
in stock
Documents & Guides
Corner Splice, (2) 90° Splice Bars, (8) Splice Kit Sets, Black Finish
Overview
Corner Splice, (2) 90° Splice Bars, (8) Splice Kit Sets, Black Finish
WBT now offers both Corner Splice and a Radius Corner Splice options. Radius Corner Splice provides a soft 90 degree with a bottom filler to bridge and gap or space during the tray configuration.
Also known as: CORNERSPLICEBL, WBTCORNERSPLICE
Features & Benefits
- Provides PWM (Pulse-Width-Modulation) regulation of cooling and heating output for TEC units
- Automatically switches between cooling and heating
- 4 cooling temperature set points range from 22.5 C to 35 C (35 C Factory Setting)
- 3 heating temperature set points range from -5 C to 15 C (15 C Factory Setting)
- Thermoelectric Temperature Controller PCB regulates cooling and heating output for TEC units. This Thermoelectric Temperature Controller, TEC48VCNTLRN item measures 3.19x6.50x1.27 inches at 48V.
- On-board LEDS indicate low temp, high temp alarm, and overall system status
- Dry contact relay output provides for external alarm indication
Specifications
| Color: | Black |
| Color: | Black |