4" Deep Tray, Shaped

Item #: 0162592

Cat #: WBT4X6SBL

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, Width: 6 Inch, Black Powder Finish

Overview

4 Inch Deep Tray, Shaped, Width: 6 Inch, Black Powder Finish
Also known as: WBT4X6SBL, WBTWBT4X6SBL

Specifications

Depth: 4 in
Width: 6 in
Depth: 4 in
Width: 6 in