Dual Wattage 240V Wall Heater, White, w/stat

Item #: 0162589

Cat #: CWH3404F

UPC: 685360162461

Company wide:
0 in stock
Documents & Guides
Commercial Fan-Forced Wall Heater - CWH3000 Series, 4000/2000W @ 240V, Integral double-pole thermostat, commercial-grade steel white grille

Overview

Commercial Fan-Forced Wall Heater - CWH3000 Series, 4000/2000W @ 240V, Integral double-pole thermostat, commercial-grade steel white grille
Also known as: 685360162461, CWH3404F, MRYCWH3404F

Specifications

Type: Commercial Grade
Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 3000, 4000