Speed Link With "Y" Hook, Length 9.9', Diameter 2mm, Steel

Item #: 0162579

Cat #: SLK2YH500L3

UPC: 782856801740

$ 0.81 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Speed Link With "Y" Hook, Length 9.9 Foot, Diameter 2mm, Steel/Electro-Galvanized

Overview

Speed Link With "Y" Hook, Length 9.9 Foot, Diameter 2mm, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and wire basket tray.

Also known as: 782856801740, SLK2YH500L3, CDYSLK2YH500L3

Features & Benefits

  • Complete system includes wire, locking device and two pre-assembled hook end fittings
  • Fastens to the building structure and hooks to hanging services and tray
  • Spring latch helps provide secure connection
  • Convenient design allows one hook to be temporarily detached for maintenance or to add cables to the tray
  • Single drop with double hook provides increased stability to the system
  • Also available in a single-hook end fitting configuration

Specifications

Diameter: 2 mm
Material: Steel
Length: 9.900 ft
Diameter: 2 mm
Length: 9.900 ft
Material: Steel