Slide Dimmer, 1000W, Incandescent, Nova T, Ivory

Item #: 0162578

Cat #: NT-1000-IV

UPC: 027557392143

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inivory

Also known as: 027557392143, NT-1000-IV, LUTNT1000IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent
Mounting: Surface
Color: Ivory
Dimmable: Yes