
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel
Item #: 0162561
Cat #: ITCSN-1100-25'-Bla
UPC: 054007088912
$ 340.43 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel, 1.10" Expanded I.D., .37" Recovered I.D.
Overview
Heat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel, 1.10" Expanded I.D., .37" Recovered I.D.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088912, ITCSN-1100-25'-Bla, MMMITCSN110025U
Specifications
| Length: | 25 ft |
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |
| Length: | 25 ft |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Color: | Black |