LC 10Gig™ OM3/OM4 FAP

Item #: 0162500

Cat #: FAP6WAQDLC

UPC: 074983376568

Call for price
Company wide:
0 in stock
Documents & Guides
Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Phosphor Bronze Sleeve, Color: Aqua.

Overview

Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Phosphor Bronze Sleeve, Color: Aqua.

LC 10Gig™ OM3/OM4 FAP loaded with six LC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves.

Also known as: 074983376568, FAP6WAQDLC, PDTFAP6WAQDLC

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Number of Ports: 12
Connector Type: LC
Color: Aqua, Black
Number of Ports: 12
Type: Duplex, Multimode
Connector Type: LC